Motion
NVS4114-0252DM

SMC CORP OF AMERICA
NVS4114-0252DM

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Single Solenoid
Mi Item #02018038
MFR #NVS4114-0252DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0252DM

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Single Solenoid
Mi Item #02018038
MFR #NVS4114-0252DM

Mfr description
NVS4114-0252DM VALVE SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    117.5 mm
  • Overall Length
    145 mm
  • Overall Width
    54 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.89 (A/B to EA/EB) Cv, 0.91 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.4 (A/B to EA/EB) dm³/(s.bar), 4 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)