Motion
NVS4114-0309D

SMC CORP OF AMERICA
NVS4114-0309D

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Single Solenoid
MI ITEM #02018044
MFR #NVS4114-0309D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0309D

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Single Solenoid
MI ITEM #02018044
MFR #NVS4114-0309D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVS4114-0309D VALVE SOL 110VAC

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.96 (P to A/B) Cv, 1 (A/B to EA/EB) Cv
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 BSPT
  • Standards Met
    JIS
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Overall Height
    117.5 mm
  • Overall Length
    124 mm
  • Overall Width
    54 mm
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Sonic Conductance (C)
    3.9 (A/B to EA/EB) dm³/(s.bar), 4.1 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text