Motion
VV3Q11-08CU1-D

SMC CORP OF AMERICA
VV3Q11-08CU1-D

MANIFOLD ASSY, 8-STA, DIN
MI ITEM #02018061
MFR #VV3Q11-08CU1-D
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3Q11-08CU1-D

MANIFOLD ASSY, 8-STA, DIN
MI ITEM #02018061
MFR #VV3Q11-08CU1-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.00/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Overall Height
    51.4 mm
  • Overall Length
    112 mm
  • Overall Width
    45 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ100
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations  
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Top
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector

Overview

Mfr description
VV3Q11-08CU1-D MANIFOLD ASSY, 8-STA,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought