Motion
NVS4124-0209ON-X3

SMC CORP OF AMERICA
NVS4124-0209ON-X3

VALVE SOL (NON-LUBE)
MI ITEM #02018197
MFR #NVS4124-0209ON-X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4124-0209ON-X3

VALVE SOL (NON-LUBE)
MI ITEM #02018197
MFR #NVS4124-0209ON-X3

Mfr description
NVS4124-0209ON-X3 VALVE SOL (NON-LUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
  • Series
    VS4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)