Motion
VV3Q11-18CU1-D

SMC CORP OF AMERICA
VV3Q11-18CU1-D

MANIFOLD ASSY, 18-STA
MI ITEM #02018252
MFR #VV3Q11-18CU1-D
List Price$279.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3Q11-18CU1-D

MANIFOLD ASSY, 18-STA
MI ITEM #02018252
MFR #VV3Q11-18CU1-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.82/each for your price

Overview

Mfr description
VV3Q11-18CU1-D MANIFOLD ASSY, 18-STA

Specifications

  • For Use With Series
    VQ100
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Multi-Connector
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    M5 x 0.8
  • Pressure Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Port Location
    Top
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Operating Temperature Range
    -10 to +50 °C
  • Overall Length
    212 mm
  • Overall Width
    45 mm
  • Overall Height
    51.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text