Overview
Mfr description
VV3Q12-02 MANIFOLD, 2-STA VQ100
Specifications
- For Use With SeriesVQ100
- Base TypeBar Stock
- Valve Electric Connector TypePlug Lead
- Number Of Stations
- Fluid CompAir, Inert Gases
- Cylinder Port SizeM5 x 0.8
- Pressure Port SizeM5 x 0.8
- Exhaust Port SizeM5 x 0.8
- Maximum Operating Pressure+0.7 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Overall Length33 mm
- Overall Width42.2 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data