1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NVS4144-0509D
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #
02018328
MFR #
NVS4144-0509D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA NVS4144-0509D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NVS4144-0509D
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #
02018328
MFR #
NVS4144-0509D
Mfr description
NVS4144-0509D VALVE SOL 110VAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Actuation
Direct Operated Solenoid
Flow Direction
4-Way
Maximum Operating Pressure
145 psi
Number Of Solenoids
Single
Operating Medium
Air, Inert Gas
Operating Temperature Range
-4 to 140 °F
Seal Material
Metal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items