Specifications
Details
- ActuationDirect Operated Solenoid
- Flow Direction4-Way
- Maximum Operating Pressure145 psi
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Operating Temperature Range-4 to 140 °F
- Seal MaterialMetal
Overview
Mfr description
NVS4154-0009F VALVE SOL 110VAC