Motion
VV3Q12-14
MANIFOLD, 14-STA VQ100
MI ITEM #02018345
MFR #VV3Q12-14
Price$102.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MANIFOLD, 14-STA VQ100
MI ITEM #02018345
MFR #VV3Q12-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.76/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Overall Length
    153 mm
  • Overall Width
    42.2 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ100
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    14
  • Operating Temperature Range
    -10 to +50 °C
  • Valve Electric Connector Type
    Plug Lead

Overview

Mfr description
VV3Q12-14 MANIFOLD, 14-STA VQ100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought