Motion
VV3Q12U-02
MFLD, HIGH FLOW
MI ITEM #02018360
MFR #VV3Q12U-02
List Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFLD, HIGH FLOW
MI ITEM #02018360
MFR #VV3Q12U-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.80/each for your price

Overview

Mfr description
VV3Q12U-02 MFLD, HIGH FLOW

Specifications

  • For Use With Series
    VQ100
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/8 in
  • Pressure Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Overall Length
    41 mm
  • Overall Width
    49.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text