Motion
VV3Q12U-06
MFLD, HIGH FLOW
MI ITEM #02018366
MFR #VV3Q12U-06
Price$70.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFLD, HIGH FLOW
MI ITEM #02018366
MFR #VV3Q12U-06

Mfr description
VV3Q12U-06 MFLD, HIGH FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.80/each

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Overall Length
    81 mm
  • Overall Width
    49.8 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ100
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Valve Electric Connector Type
    Plug Lead

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)