Motion
VV3QZ25-0801TC

SMC CORP OF AMERICA
VV3QZ25-0801TC

VV3QZ25-0801TC MFLD, BASE MOUNT, VQZ
Mi Item #02018555
MFR #VV3QZ25-0801TC
Price$69.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ25-0801TC

VV3QZ25-0801TC MFLD, BASE MOUNT, VQZ
Mi Item #02018555
MFR #VV3QZ25-0801TC

Mfr description
VV3QZ25-0801TC MFLD, BASE MOUNT, VQZ
  • Bar stock type valve manifold for VQZ200/300 series valves
  • Optional DIN rail mount
  • Side porting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.42/each

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Exhaust Port Size
    1/4 in
  • Overall Length
    148 mm
  • Pressure Port Size
    1/4 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ200
  • Manifold Port(s)
    1/8 NPTF
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug Lead
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)