Motion
VV3QZ32-06C-00T

SMC CORP OF AMERICA
VV3QZ32-06C-00T

VQZ300 BODY PORTED MANIFOLD
MI ITEM #02018606
MFR #VV3QZ32-06C-00T
List Price$45.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ32-06C-00T

VQZ300 BODY PORTED MANIFOLD
MI ITEM #02018606
MFR #VV3QZ32-06C-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.49/each for your price

Overview

Mfr description
VV3QZ32-06C-00T MFLD, BODY PORTED, V
  • Manifold base for VQZ200/300 body ported valves
  • Top mounted piping
  • Maximum 20 stations available as standard
  • 1/8 PT or NPT(VQZ200); 1/4 PT or NPT(VQZ300) P and R ports
  • Optional DIN rail mount

Specifications

  • For Use With Series
    VQZ300
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Pressure Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Port Location
    Top
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/4 BSPT
  • Overall Length
    137 mm
  • Overall Width
    76 mm
  • Overall Height
    80.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text