Motion
NVS4314-0210D

SMC CORP OF AMERICA
NVS4314-0210D

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
Mi Item #02018675
MFR #NVS4314-0210D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4314-0210D

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
Mi Item #02018675
MFR #NVS4314-0210D

Mfr description
NVS4314-0210D VALVE DBL DIR SOL BOTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)