Motion
NVS4324-0009O

SMC CORP OF AMERICA
NVS4324-0009O

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
MI ITEM #02018697
MFR #NVS4324-0009O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4324-0009O

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position
MI ITEM #02018697
MFR #NVS4324-0009O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal

Overview

Mfr description
NVS4324-0009O VALVE SOL 110VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought