Motion
NVS4414-0007D

SMC CORP OF AMERICA
NVS4414-0007D

VALVE SOL 24VAC
Mi Item #02018735
MFR #NVS4414-0007D
Price$164.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4414-0007D

VALVE SOL 24VAC
Mi Item #02018735
MFR #NVS4414-0007D

Mfr description
NVS4414-0007D VALVE SOL 24VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.53/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
  • Series
    VS4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)