Motion
NVS4414-0009ON

SMC CORP OF AMERICA
NVS4414-0009ON

Solenoid-Operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, 2 Solenoid, DIN Terminal, Manifold, Without Subplate
MI ITEM #02018742
MFR #NVS4414-0009ON
List Price$154.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4414-0009ON

Solenoid-Operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, 2 Solenoid, DIN Terminal, Manifold, Without Subplate
MI ITEM #02018742
MFR #NVS4414-0009ON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.29/each for your price

Overview

Mfr description
NVS4414-0009ON VALVE SOL (NON-LUBE)

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    Direct Operated Solenoid
  • Series
    VS4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text