Overview
Mfr description
NVS4414-4209KP5 VALVE SOL 110VAC
Specifications
- Operating Temperature Range-4 to 140 °F
- Maximum Operating Pressure145 psi
- Seal MaterialMetal
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- ActuationDirect Operated Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data