Specifications
Dimensions
- Overall Height57 mm
- Overall Length75 mm
- Overall Width50 mm
- Port 1 Size/Type1/8 NPTF
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.8 Cv
- Flow Direction2-Way
- Maximum Operating Pressure+300 psig
- Normal StateNormally Open
- Number Of PilotsSingle Pilot
- Operating MediumAir
- Operating Pressure RangeMaximum of +300 psig
- Piping TypeBody Ported
- Seal MaterialNitrile
Overview
Mfr description
NVSA3115-01N VALVE AIR PILOT 3-WAY