Overview
Mfr description
NVSA3135-03O VALVE AIR PILOT
Specifications
- Piping TypeBody Ported
- Flow Direction2-Way
- Number Of PilotsSingle Pilot
- Flow Coefficient Cv Flow Factor Kv2.58 Cv
- Normal StateNormally Open
- Operating MediumAir
- Operating Pressure RangeMaximum of +300 psig
- Overall Width64 mm
- Overall Height65 mm
- Maximum Operating Pressure+300 psig
- Port 1 Size/Type3/8 NPTF
- Seal MaterialNitrile
- Body MaterialAluminum
- Overall Length112 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data