Specifications
Dimensions
- Overall Height65 mm
- Overall Length112 mm
- Overall Width64 mm
- Port 1 Size/Type1/2 NPTF
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv2.58 Cv
- Flow Direction2-Way
- Maximum Operating Pressure+300 psig
- Normal StateNormally Open
- Number Of PilotsSingle Pilot
- Operating MediumAir
- Operating Pressure RangeMaximum of +300 psig
- Piping TypeBody Ported
- Seal MaterialNitrile
Overview
Mfr description
NVSA3135-04N VALVE AIR PILOT