Motion
NVSA4114-45N
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02018828
MFR #NVSA4114-45N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02018828
MFR #NVSA4114-45N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVSA4114-45N VALVE AIR PILOT

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Pilots
    Single Pilot
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psig
  • Overall Height
    36 mm
  • Maximum Operating Pressure
    +300 psig
  • Port 1 Size/Type
    1/4 NPT
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    ANSI
  • Overall Length
    105.9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text