Motion
NVSA4124-00N
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02018853
MFR #NVSA4124-00N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02018853
MFR #NVSA4124-00N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    122 mm
  • Overall Length
    130 mm

Details

  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +300 psig
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psig
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile

Overview

Mfr description
NVSA4124-00N VALVE AIR PILOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought