Specifications
Dimensions
- Overall Height140 mm
- Overall Length154 mm
Details
- Body MaterialAluminum
- Flow Direction4-Way
- Maximum Operating Pressure+300 psig
- Number Of PilotsSingle Pilot
- Operating MediumAir
- Operating Pressure RangeMaximum of +300 psig
- Piping TypeBody Ported
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)