Motion
VV4QD15-02N3T

SMC CORP OF AMERICA
VV4QD15-02N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 4-Way, Plug lead unit, Manifold, 1/4 in
Mi Item #02018900
MFR #VV4QD15-02N3T
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV4QD15-02N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 4-Way, Plug lead unit, Manifold, 1/4 in
Mi Item #02018900
MFR #VV4QD15-02N3T

Mfr description
VV4QD15-02N3T MFLD, 2-STA
  • Plug lead unit for VQD1000 poppet valve
  • Maximum 20 stations available as standard
  • 4 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Plug lead unit
  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Stations
    2
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VQD
  • Solenoid Electrical Entry
    Plug lead unit
  • Unit Specification
    Manifold
  • Valve Series
    VQD1000
  • Wire Type
    Plug lead unit
  • Wiring Type
    Plug lead unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)