Motion
VV4QD15-03M5T

SMC CORP OF AMERICA
VV4QD15-03M5T

MFLD, 3-STA
MI ITEM #02018902
MFR #VV4QD15-03M5T
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV4QD15-03M5T

MFLD, 3-STA
MI ITEM #02018902
MFR #VV4QD15-03M5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.13/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Overall Width
    57.5 mm
  • Port Size
    M5

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    M5
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Inline
  • Series
    VQD

Overview

Mfr description
VV4QD15-03M5T MFLD, 3-STA
  • Plug lead unit for VQD1000 poppet valve
  • Maximum 20 stations available as standard
  • 4 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought