Motion
VV4QD15-03N3T

SMC CORP OF AMERICA
VV4QD15-03N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 4-Way, Plug lead unit, Manifold, 3/8 in
Mi Item #02018904
MFR #VV4QD15-03N3T
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV4QD15-03N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 4-Way, Plug lead unit, Manifold, 3/8 in
Mi Item #02018904
MFR #VV4QD15-03N3T

Mfr description
VV4QD15-03N3T MFLD, 3-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.33/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Plug lead unit
  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Stations
    3
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VQD
  • Solenoid Electrical Entry
    Plug lead unit
  • Unit Specification
    Manifold
  • Valve Series
    VQD1000
  • Wire Type
    Plug lead unit
  • Wiring Type
    Plug lead unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)