Motion
VV4QD15-04M5T

SMC CORP OF AMERICA
VV4QD15-04M5T

MFLD, 4-STA
MI ITEM #02018906
MFR #VV4QD15-04M5T
List Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV4QD15-04M5T

MFLD, 4-STA
MI ITEM #02018906
MFR #VV4QD15-04M5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.54/each for your price

Overview

Mfr description
VV4QD15-04M5T MFLD, 4-STA
  • Plug lead unit for VQD1000 poppet valve
  • Maximum 20 stations available as standard
  • 4 port sizes available

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    61 mm
  • Overall Width
    57.5 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    M5
  • Number Of Stations
    4
  • Series
    VQD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text