Motion
VV4QD15-05N3T

SMC CORP OF AMERICA
VV4QD15-05N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 5-Way, Plug lead unit, Manifold
Mi Item #02018914
MFR #VV4QD15-05N3T
Price$42.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV4QD15-05N3T

Vv4qd1, 1000 Series, Non Plug-in Manifold - 5-Way, Plug lead unit, Manifold
Mi Item #02018914
MFR #VV4QD15-05N3T

Mfr description
VV4QD15-05N3T MFLD, 5-STA
  • Plug lead unit for VQD1000 poppet valve
  • Maximum 20 stations available as standard
  • 4 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.37/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Check Valve Type
    Poppet
  • Country of Origin
    JP
  • Electrical Entry
    Plug lead unit
  • Flow Direction
    5-Way
  • For Use With Series
    VQD1000
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VQD
  • Solenoid Electrical Entry
    Plug lead unit
  • Standards Met
    Copper free
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VQD1000
  • Wire Type
    Plug lead unit
  • Wiring Type
    Plug lead unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)