Specifications
Dimensions
- Inlet SizeM5 x 0.8
- Outlet SizeM5 x 0.8
- Port Size5 mm
- Port Size - ExhaustM5 x 0.8
- Subplate Port SizeM5 0.8
Details
- Assembly TypeManifold Mounted
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesVV4QD15
- Manifold Port(s)M5 x 0.8
- Manufacturer Product Page
- MountingManifold Mounted
- Number Of Ports5
- Number Of Stations6
- Piping TypeManifold
- SeriesVQD
- Unit CommonEach
- Unit SpecificationManifold
- Valve SeriesVV4QD15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)