Motion
VV4Z1-20-051
MANIFOLD BASE 5-STA *LQA
MI ITEM #02018966
MFR #VV4Z1-20-051
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MANIFOLD BASE 5-STA *LQA
MI ITEM #02018966
MFR #VV4Z1-20-051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.75/each

Specifications

Dimensions

  • Overall Height
    38.5 mm
  • Overall Length
    101 mm
  • Overall Width
    56.5 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    VZ1000
  • Manifold Port(s)
    1/8 BSPT (P, R)
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VZ

Overview

Mfr description
VV4Z1-20-051 MANFLD BASE 5-STA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought