Overview
Mfr description
VV5F3-30-021 MFLD 2-STA
- VF3000 series manifold
- Metric threads [Rc(PT)]
- Manifold type: B mount (single base type)
- Maximum stations: 20
- Port sizes: 1/8, 1/4
- Common EXH, Individual EXH
Specifications
- Country of OriginJP
- Manufacturer Product Page
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data