Motion
NVSA4224-00N
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #02019009
MFR #NVSA4224-00N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #02019009
MFR #NVSA4224-00N

Mfr description
NVSA4224-00N VALVE AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    136 mm
  • Overall Length
    166 mm

Details

  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +300 psig
  • Number Of Pilots
    Double Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psig
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)