Overview
Mfr description
VV5F5-20-021 MANIFOLD BASE
- VF5000 series manifold
- Metric threads (Rc(PT))
- Manifold type: B mount (single base)
- Maximum stations: 15
- Port sizes: 1/4, 3/8, 1/2
- Common/SUP, Common/EXH
Specifications
- Country of OriginJP
- Manufacturer Product Page
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data