Motion
VV5F5-40-072-02

SMC CORP OF AMERICA
VV5F5-40-072-02

Vv5f5, Manifold, Metric - 5-Way, 12 V dc, Manifold, 1/4 in
Mi Item #02019034
MFR #VV5F5-40-072-02
Price$189.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5F5-40-072-02

Vv5f5, Manifold, Metric - 5-Way, 12 V dc, Manifold, 1/4 in
Mi Item #02019034
MFR #VV5F5-40-072-02

Mfr description
VV5F5-40-072-02 MFLD BASE 7-STA
  • VF5000 series manifold
  • Metric threads (Rc(PT))
  • Manifold type: B mount (single base)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.98/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VF5000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Series
    VF
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VF5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)