Motion
VV5FR2-10-031-02

SMC CORP OF AMERICA
VV5FR2-10-031-02

Vv5fr2, Manifold for Vfr2000 Series, Metric - 5-Way, 12 V dc, Lead Wire, Base Mounted, 1/4 in
Mi Item #02019050
MFR #VV5FR2-10-031-02
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR2-10-031-02

Vv5fr2, Manifold for Vfr2000 Series, Metric - 5-Way, 12 V dc, Lead Wire, Base Mounted, 1/4 in
Mi Item #02019050
MFR #VV5FR2-10-031-02

Mfr description
VV5FR2-10-031-02 MFLD ASSY, 3-STA
  • VFR2000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, L plug connectorM plug connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.67/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Lead Wire
  • Flow Direction
    5-Way
  • For Use With Series
    VFR2000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    3
  • Operating Medium
    Compressed Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VFR2000
  • Wire Type
    Lead Wire
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)