Overview
Mfr description
VV5FS1-20-031-01 MANIFOLD ASSY, 3-ST
- VFS1000 series, bar style manifold
- Body ported, Rc(PT) threads
- Plug-in & non plug-in styles
- Port size available: 1/8
- Maximum stations: 15 (depending on style)
Specifications
- Country of OriginJP
- Manufacturer Product Page
- Number Of Stations3
- Thread StandardRc
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data