Motion
VV5FS1-30-031-01

SMC CORP OF AMERICA
VV5FS1-30-031-01

Vv5fs1, Bar Style Manifold for Vfs1000, Body Ported - 5-Way, Body Ported, 1/8 in, Rc Threads
Mi Item #02019107
MFR #VV5FS1-30-031-01
Price$28.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS1-30-031-01

Vv5fs1, Bar Style Manifold for Vfs1000, Body Ported - 5-Way, Body Ported, 1/8 in, Rc Threads
Mi Item #02019107
MFR #VV5FS1-30-031-01

Mfr description
VV5FS1-30-031-01 MANIFOLD ASSY, 3-ST
  • VFS1000 series, bar style manifold
  • Body ported, Rc(PT) threads
  • Plug-in & non plug-in styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.86/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    64.5 mm
  • Overall Length
    101 mm
  • Overall Width
    155.5 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS1000
  • Manifold Port(s)
    1/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Metal
  • Series
    VFS
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Unit Specification
    Manifold
  • Valve Series
    VFS1000
  • Wetted Parts Material
    Metal
  • Wiring Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)