Motion
VV5FS2-01T-021-02

SMC CORP OF AMERICA
VV5FS2-01T-021-02

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #02019134
MFR #VV5FS2-01T-021-02
List Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01T-021-02

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #02019134
MFR #VV5FS2-01T-021-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.13/each for your price

Overview

Mfr description
VV5FS2-01T-021-02 MFLD ASSY, 2-STA
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
  • Base mounted, plug-in & non plug-in
  • Port size available: 1/8, 1/4
  • Maximum stations: 15 (depending on style)

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    89.5 mm
  • Overall Length
    84 mm
  • Mounting Type
    Direct
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 BSPT
  • Number Of Stations
    2
  • Thread Standard
    Rc
  • Wiring Type
    Terminal Block
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought