Motion
VV5FS2-10-081-02

SMC CORP OF AMERICA
VV5FS2-10-081-02

Vv5fs2, Manifold for Vfs2000 Sery - 5-Way, Body Ported, 1/4 in, Rc Threads
Mi Item #02019202
MFR #VV5FS2-10-081-02
Price$188.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-10-081-02

Vv5fs2, Manifold for Vfs2000 Sery - 5-Way, Body Ported, 1/4 in, Rc Threads
Mi Item #02019202
MFR #VV5FS2-10-081-02

Mfr description
VV5FS2-10-081-02 MFLD ASSY, 8-STA
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.22/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    86.5 mm
  • Overall Length
    280 mm
  • Overall Width
    158 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Metal
  • Series
    VFS
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Unit Specification
    Manifold
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
  • Wiring Type
    Grommet Terminal, Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)