Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 3 Position, Double Pilot
MI ITEM #02019211
MFR #NVSA4444-02A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NVSA4444-02A VALVE, SOL/PILOT

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    6-Way
  • Number Of Pilots
    Double Pilot
  • Flow Coefficient Cv Flow Factor Kv
    4.44 Cv
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psig
  • Overall Height
    250 mm
  • Maximum Operating Pressure
    +300 psig
  • Port 1 Size/Type
    3/4 NPTF
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Overall Length
    295 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text