Motion
VV5FS3-01FD-061-02

SMC CORP OF AMERICA
VV5FS3-01FD-061-02

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #02019220
MFR #VV5FS3-01FD-061-02
Price$298.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01FD-061-02

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #02019220
MFR #VV5FS3-01FD-061-02

Mfr description
VV5FS3-01FD-061-02 MFLD, W/CONNECTOR
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.50/each

Specifications

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Stations
    6
  • Series
    VFS
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)