Motion
VV5FS3-01T-041-03

SMC CORP OF AMERICA
VV5FS3-01T-041-03

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #02019239
MFR #VV5FS3-01T-041-03
Price$180.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01T-041-03

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #02019239
MFR #VV5FS3-01T-041-03

Mfr description
VV5FS3-01T-041-03 MANIF ASSY 4-STA
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.44/each

Specifications

Dimensions

  • Overall Height
    123 mm
  • Overall Length
    207 mm
  • Overall Width
    185 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS3000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VFS
  • Thread Standard
    Rc
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)