Overview
Mfr description
VV5FS3-01T-101-02 MFLD, VFS3000 PLUG
Specifications
- Country of OriginJP
- Manufacturer Product Page
- Number Of Stations10
- Thread StandardRc
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data