Motion
VV5FS3-31-021-03

SMC CORP OF AMERICA
VV5FS3-31-021-03

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #02019269
MFR #VV5FS3-31-021-03
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-31-021-03

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #02019269
MFR #VV5FS3-31-021-03

Mfr description
VV5FS3-31-021-03 M'FLD ASSY 2-STA
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Stations
    2
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)