Motion
VV5FS4-01T-061-04

SMC CORP OF AMERICA
VV5FS4-01T-061-04

Vv5fs4, Manifold for Vfs4000 Sery - 5-Way, Terminal Block, Base Mounted, 1/2 in, Rc Threads
Mi Item #02019299
MFR #VV5FS4-01T-061-04
Price$300.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS4-01T-061-04

Vv5fs4, Manifold for Vfs4000 Sery - 5-Way, Terminal Block, Base Mounted, 1/2 in, Rc Threads
Mi Item #02019299
MFR #VV5FS4-01T-061-04

Mfr description
VV5FS4-01T-061-04 MFLD, VFS4 00 SERI
  • Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
  • Maximum stations available as standard: 11 (depending on style)
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.88/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Block
  • Flow Direction
    5-Way
  • For Use With Series
    VFS4000
  • Manifold Port(s)
    0.5000 in
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    6
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Terminal Block
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Unit Specification
    Manifold
  • Valve Series
    VFS4000
  • Wetted Parts Material
    Metal
  • Wire Type
    Terminal Block
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)