Overview
Mfr description
VV5FS5-01T-041-04 MFLD, VFS5000 SERI
- Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
- Maximum stations available as standard: 11 (depending on style)
- Threads: Rc(PT), G(PF), NPT, NPTF
- Quick wiring for easier installation
Specifications
- Country of OriginJP
- Manufacturer Product Page
- Number Of Stations4
- Thread StandardRc
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data