Motion
VV5FS5-01T-061-06

SMC CORP OF AMERICA
VV5FS5-01T-061-06

MFLD ASSY, 6-STA
MI ITEM #02019324
MFR #VV5FS5-01T-061-06
List Price$392.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS5-01T-061-06

MFLD ASSY, 6-STA
MI ITEM #02019324
MFR #VV5FS5-01T-061-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.85/each for your price

Overview

Mfr description
VV5FS5-01T-061-06 MFLD ASSY, 6-STA

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    179 mm
  • Overall Length
    416 mm
  • Mounting Type
    Direct
  • For Use With Series
    VFS5000
  • Manifold Port(s)
    3/4 BSPT
  • Number Of Stations
    6
  • Wiring Type
    Terminal Block
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text