Motion
VV5Q11-03N7FS2-S

SMC CORP OF AMERICA
VV5Q11-03N7FS2-S

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector with Cable, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #02019720
MFR #VV5Q11-03N7FS2-S
List Price$170.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-03N7FS2-S

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector with Cable, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #02019720
MFR #VV5Q11-03N7FS2-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.16/each for your price

Overview

Mfr description
VV5Q11-03N7FS2-S MFLD, PLUG-IN, VQ10
  • Plug-inmManifold for VQ1*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
  • Maximum 24 stations available as standard
  • 16 port sizes available
  • Optional DIN rail mount

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector with Cable
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    135.5 mm
  • Overall Width
    93.5 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    1/4 in
  • Number Of Stations
    3
  • Wiring Type
    D-sub Connector
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text