Motion
VV5Q11-04C4FU1-DS

SMC CORP OF AMERICA
VV5Q11-04C4FU1-DS

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector with Cable, Manifold, One-touch fitting for 4 mm
MI ITEM #02019776
MFR #VV5Q11-04C4FU1-DS
List Price$198.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-04C4FU1-DS

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector with Cable, Manifold, One-touch fitting for 4 mm
MI ITEM #02019776
MFR #VV5Q11-04C4FU1-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.84/each for your price

Overview

Mfr description
VV5Q11-04C4FU1-DS MFLD ASSY, 4-STA

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector with Cable
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm
  • Manufacturer Product Page
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text